Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Qualitative Grade Plain Filter Paper Circles and Sheets - P4 Grade

Catalog No. 098036E Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
42.5 mm
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
205 mm
240 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-803-6E 110 mm
09-803-6A 42.5 mm
09-803-6B 55 mm
09-803-6D 90 mm
09-803-6C 70 mm
09-803-6F 125 mm
09-803-6G 150 mm
09-803-6J 205 mm
09-803-6H 185 mm
09-803-6K 240 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 09-803-6E
Add to Cart
Add to Cart

Ideal for clarifying and removing particles of 1μm and larger, and in applications that do not require a low-ash or ashless paper

  • Cellulose fiber papers
  • Available as circular, rectangular, and square sheets
  • Good wet strength
  • Suitable for gravity, vacuum filtration systems and low suction filtration
  • Particle Retention: 4–8μm
  • Medium-fine porosity
  • Filtration Speed: Herzberg, 730 sec.
  • Flowrate: Slow—25mL/min.
  • Surface: Smooth

Not suitable for nitrogen analysis.

Applications:

General purpose: slightly slower, more retentive than P5. Retains MgNH4PO4, silver sulfide, cadmium sulfide. In air monitors, collects particulates and chromic acid mist.

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Particle Retention 4 to 8 μm
Filtration Speed 730 sec.
Flow Rate Slow: 25mL/min.
For Use With (Application) General purpose: slightly slower, more retentive than P5. Retains MgNH4PO4, silver sulfide, cadmium sulfide. In air monitors, collects particulates and chromic acid mist
Grade P4
Porosity Medium Fine
Diameter (Metric) 110 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.