Learn More
Fisherbrand™ Qualitative Grade Plain Filter Paper Circles and Sheets - P4 Grade
Shop All Fisherbrand ProductsDescription
- Cellulose fiber papers
- Available as circular, rectangular, and square sheets
- Good wet strength
- Suitable for gravity, vacuum filtration systems and low suction filtration
- Particle Retention: 4–8μm
- Medium-fine porosity
- Filtration Speed: Herzberg, 730 sec.
- Flowrate: Slow—25mL/min.
- Surface: Smooth
Not suitable for nitrogen analysis.
Applications:
General purpose: slightly slower, more retentive than P5. Retains MgNH4PO4, silver sulfide, cadmium sulfide. In air monitors, collects particulates and chromic acid mist.
Specifications
Specifications
| Format | Disc |
| Particle Retention | 4 to 8 μm |
| Filtration Speed | 730 sec. |
| Flow Rate | Slow: 25mL/min. |
| For Use With (Application) | General purpose: slightly slower, more retentive than P5. Retains MgNH4PO4, silver sulfide, cadmium sulfide. In air monitors, collects particulates and chromic acid mist |
| Grade | P4 |
| Porosity | Medium Fine |
| Diameter (Metric) | 185 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.