Learn More
Description
- Cellulose fiber papers
- Good wet strength
- Suitable for gravity, vacuum filtration systems and low suction filtration
- Particle Retention: 5–10μm
- Medium porosity
- Filtration Speed: Herzberg, 230 seconds
- Flowrate: Slow—60mL/min.
- Surface: Smooth
Not suitable for nitrogen analysis.
Applications:
General lab uses: clinical and spot testing, clarifying pharmaceuticals.
Specifications
Specifications
| Format | Sheet |
| Material | Cellulose |
| Particle Retention | 5 to 10 μm |
| Filtration Speed | 230 sec. |
| Flow Rate | Slow: 60mL/min. |
| For Use With (Application) | General lab uses: clinical and spot testing, clarifying pharmaceuticals |
| Grade | P5 |
| Porosity | Medium |
| Quantity | 500/Pk. |
| Dimensions (L x W) | 500 x 500 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.