Learn More
Specifications
Specifications
| Content And Storage | Store the unopened product at 2°C to 8°C. Do not use past expiration date. |
| Type | Quantikine Immunoassay Control Set 881 for Human Hepcidin |
| Intended Use | Control |
| Product Line | R&D Systems |
| Quantity | 1 Each |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
