Learn More
Description
Manufactured to reduce silicon dioxide, calcium oxide and ferric oxide levels
- Made from high-quality alpha cotton cellulose, washed in hydrochloric acid and neutralized in an ultrapure water rinse
- Leave no more than 0.01% ash when burned
- Limited wet strength, suitable for gravity or low-suction filtration; should be used with care to avoid rupturing
Order Info
Packed 100 circles to a box and shrink-wrapped for purity and cleanliness.
Compliance
All papers listed in chart meet ASTM™ requirements for ash content per circle.
Specifications
Specifications
| Format | Disc |
| Material | Alpha Cotton Cellulose |
| Particle Retention | 5 to 10 μm |
| Flow Rate | Medium |
| For Use With (Application) | Widely used for general gravimetric analysis. Retains medium-sized particles such as lead sulfate, calcium oxalate and magnesium ammonium sulfate. Limited wet strength. |
| Grade | Q5 |
| Porosity | Medium |
| Quantity | 100/box |
| Diameter (Metric) | 11 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.