Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Quantitative Grade Filter Paper Circles

Catalog No. 097902F Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
5.5 cm
7 cm
9 cm
11 cm
12.5 cm
15 cm
18.5 cm
Particle Retention:
1 to 5 μm
20 to 25 μm
5 to 10 μm
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Particle Retention
09-790-2F 15 cm 5 to 10 μm
09-790-2G 18.5 cm 5 to 10 μm
09-790-2B 7 cm 5 to 10 μm
09-790G 18.5 cm 20 to 25 μm
09-790B 7 cm 20 to 25 μm
09-790-4D 11 cm 1 to 5 μm
09-790-2C 9 cm 5 to 10 μm
09-790-2E 12.5 cm 5 to 10 μm
09-790-2A 5.5 cm 5 to 10 μm
09-790-2D 11 cm 5 to 10 μm
09-790-4E 12.5 cm 1 to 5 μm
09-790-4C 9 cm 1 to 5 μm
09-790-4F 15 cm 1 to 5 μm
09-790D 11 cm 20 to 25 μm
09-790C 9 cm 20 to 25 μm
09-790E 12.5 cm 20 to 25 μm
09-790F 15 cm 20 to 25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Catalog No. 09-790-2F
Add to Cart
Add to Cart
This item is not returnable. View return policy

Manufactured to reduce silicon dioxide, calcium oxide and ferric oxide levels

  • Made from high-quality alpha cotton cellulose, washed in hydrochloric acid and neutralized in an ultrapure water rinse
  • Leave no more than 0.01% ash when burned
  • Limited wet strength, suitable for gravity or low-suction filtration; should be used with care to avoid rupturing

Order Info

Packed 100 circles to a box and shrink-wrapped for purity and cleanliness.

Compliance

All papers listed in chart meet ASTM™ requirements for ash content per circle.

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Alpha Cotton Cellulose
Particle Retention 5 to 10 μm
Flow Rate Medium
For Use With (Application) Widely used for general gravimetric analysis. Retains medium-sized particles such as lead sulfate, calcium oxalate and magnesium ammonium sulfate. Limited wet strength.
Grade Q5
Porosity Medium
Quantity 100/box
Diameter (Metric) 15 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.