Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Quantitative Spectroscope PROMO

Catalog No. S07816PM Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W x H):
3 x 9 x 11 in. (7.62 x 22.86 x 27.94 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S07816PM 3 x 9 x 11 in. (7.62 x 22.86 x 27.94 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07816PM Supplier Eisco™ Supplier No. 2448PM

A quantitative spectroscope for measuring wavelength and color of light.

  • Diffraction grating with series of parallel slits 500 lines/mm separates white light into its spectrum
  • Measures wavelengths from ∽400 to 700 nm
  • Accuracy of ±5 nm for precise measurement
  • Versatile for measuring spectras emitted from gas tubes, flame tests and basic astronomy applications

Specifications

For Use With (Application) Measuring spectras emitted from Gas tubes, flame tests and basic astronomy applications
Wavelength 400 to 700 nm
Includes Diffraction grating and scale
Certifications/Compliance ISO 9001:2000
Width (English) 9 in.
Length (Metric) 7.62 cm
Product Type Quantitative Spectroscope
Accuracy ±5 nm
Dimensions (L x W x H) 3 x 9 x 11 in. (7.62 x 22.86 x 27.94 cm)
Height (English) 11 in.
Height (Metric) 27.94 cm
Length (English) 3 in.
Weight (English) 0.6 lb.
Weight (Metric) 0.27 kg
Width (Metric) 22.86 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.