Learn More
Description
Four motors drive the powder flow with real time feedback from the balance, no settings to play with. The use of a closed system avoids cross-contamination and protects the user, the substance and the environment.
- Composed of FDA compliant materials
- Made of TPX polymer and 316L/1.4404 stainless steel which feature electrical, chemical and physical properties
- Each head assigned to single substance eliminates cross-contamination
- All substance information (substance ID,quantity, date etc.) traceable via RFID chip in each dosing head
- Dosing head attached to container for lifetime of substance
- No training required for using dosing head, place head on Quantos device and start working
- Supplied in impact resistant, water-tight transport container
- Sterile versions available
†Sterile
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| For Use With (Equipment) | Laboratory Balances |
| Material | TPX Polymer and 316L/1.4404 Stainless Steel |
| Volume (Metric) | 12 mL |
| For Use With (Application) | Recommended 250 dosings up to 500 mg |
| Includes | w/o Container |
| Size (Metric) | 2.5 mm |
| Quantity | Set of 10 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
