Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Quartz tubing, fused, 12mm (0.472in) OD, 8mm (0.315in) ID

Catalog No. AA42274NK
Change view
Click to view available options
Diameter (Metric) Outer:
6.35 mm
12 mm
12.7 mm
18 mm
19 mm
25 mm
Overall Length (Metric):
30.4 cm
30.5 cm
122 cm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Overall Length (Metric)
AA42274NK 25 mm 30.5 cm
AA42272NK 12 mm 30.5 cm
AA42272NT 12 mm 122 cm
AA42273NT 18 mm 122 cm
AA42274NT 25 mm 122 cm
AA42275NK 6.35 mm 30.4 cm
AA42275NT 6.35 mm 122 cm
AA42276NK 12.7 mm 30.4 cm
AA42276NT 12.7 mm 122 cm
AA43645NT 19 mm 122 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. AA42274NK Supplier Thermo Scientific Chemicals Supplier No. 042274NK
Add to Cart

Manufactured by fusing naturally occurring crystalline silica

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Material Fused Quartz
Diameter (English) Outer 0.984 in.
Diameter (Metric) Outer 25 mm
Overall Length (Metric) 30.5 cm
Product Type Fused Quartz Tubing

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.