Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Quaver™ and Quaverette™ Vibrating Spatulas

Catalog No. 22385047 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Product Type:
Quaver™ Vibrating Spatula
Quaverette™ Micro-Blade Vibrating Spatula
Blade Material:
Stainless Steel
Stainless Steel, Fluo-Kem™ Teflon™ FEP Coating
Shape:
Flat, Curved End
Narrow
Length (English):
7 in.
8.25 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Blade Material Shape Length (English)
22-385047 Quaver™ Vibrating Spatula Stainless Steel, Fluo-Kem™ Teflon™ FEP Coating Flat, Curved End 7 in.
22-385039 Quaver™ Vibrating Spatula Stainless Steel Flat, Curved End 7 in.
14-430 Quaverette™ Micro-Blade Vibrating Spatula Stainless Steel Narrow 8.25 in.
03-422-601 Quaverette™ Micro-Blade Vibrating Spatula Stainless Steel, Fluo-Kem™ Teflon™ FEP Coating Narrow 8.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-385047 Supplier Bel-Art™ Supplier No. H367150000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accurately transfer small amounts of material

  • Rotating the toothed thumb wheel vibrates the spatula, giving user control over transfer from spatula to weighing dish
  • Make accurate additions of precious materials as needed
  • Quaver™ spatula features a flat blade with curved end

Specifications

Autoclavable Not Autoclavable
Shape Flat, Curved End
Coating Brown Fluo-Kem™ Teflon™ FEP
Certifications/Compliance FDA
Product Type Quaver™ Vibrating Spatula
For Use With (Equipment) Weighing dish or weighing boat or container
For Use With (Application) Accurately transfer small amounts of material, provides precise control of sample transfer from the blade to the weighing dish or weighing boat
Length (English) 7 in.
Blade Material Stainless Steel, Fluo-Kem™ Teflon™ FEP Coating
Includes Angled end, toothed thumb wheel
Material Stainless Steel
Length (Metric) 18 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.