Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Quick-Release Pipet Pump
SCI_ED

Catalog No. S23825 Shop All Eisco Products
Change view
Click to view available options
Volume (Metric):
2 mL
10 mL
25 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S23825 2 mL
S23826 10 mL
S23827 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S23825 Supplier Eisco™ Supplier No. CH0581A
Add to Cart
Add to Cart

Pipetting device for precise pipetting and quick emptying.

  • Rotatable knurled thumb wheel to draw up or dispense liquids
  • Releaser to be pushed in for emptying
  • Moulded chuck with inner silicon rubber collect to hold pipettes of standard sizes
  • Resists acids and alkalis
  • Can be disassembled for cleaning

Specifications

Compatible Tips No Tip Needed
Description Quick release
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Blue
Disposable Reusable
For Use With Pipette
Grip Type Ergonomic
Material Plastic
Number of Channels 1
Sterility Non-sterile
Type Pipette Pump
Volume (Metric) 2 mL
Finger Style Push button
For Use With (Application) For precise pipetting and quick emptying
For Use With (Equipment) Pipette
Quantity 1
Resistance Acids and alkalis
Dimensions (L x W x H) 9 x 7 x 5 in.
Length (English) 9 in.
Length (Metric) 228.6 mm
Width (English) 7 in.
Width (Metric) 177.8 mm
Height (English) 5 in.
Height (Metric) 127 mm
Weight (English) 0.5 lb.
Weight (Metric) 0.22 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.