Learn More
Description
- 30 x 30 in.
- Includes leak diverter tarp, quick connect adapter, drainage hose, water absorbent mats, carrying bag, and either adjustable hanging straps or magnetic hanging clips for installation
- Keeps rain and snow from coming inside
- Comes with 5 wringable, reusable PIG Water Absorbent Mats that absorb nearly a quart of water each for cleaning up any leaks that may have hit the floor
- Multiple hanging points with tear-resistant brass grommets preserve the funnel shape and keep the diverter tarp stable
- Heavy-duty, vinyl-coated leak diverter tarp resists punctures, UV and mildew for a long life - can be reused over and over
- No overflowing, leaking or sagging: pinched corners create a funnel to channel liquids to a drain or collection container
- Easily connect the hose to the diverter tarp with included quick-connect adapter
- Clear, compact drawstring bag is easy to grab for quick response to leaks
- Extra-large drain opening and debris cage prevents clogs from crumbled ceiling tiles, drywall and roofing material
- Flow rate of 3.33 gal./min. when used with a 1/2 in. ID hose
Specifications
Specifications
| Color | Clear |
| Material | Polyester-blended PVC |
| Type | Roof Leak Diverter Tarp |
| Includes | Hanging Strips |
| Length (English) | 30 in. |
| Length (Metric) | 76 cm |
| Width (English) | 30 in. |
| Width (Metric) | 76 cm |
| Weight (English) | 4.5 lb. |
| Weight (Metric) | 2 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
