Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Quick Response Roof Leak Diverter Tarp Kit
SDP

Catalog No. 18366638 Shop All New Pig Corporation Products
Change view
Click to view available options
Includes:
Magnetic Clips
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
18-366-638 Magnetic Clips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-638 Supplier PIG™ Supplier No. TLS1120WMG
Add to Cart
Add to Cart

Catch and divert overhead leaks before they cause damage with this all-in-one kit featuring a heavy-duty diverter tarp and PIG Absorbent Water Mat Pads. Choose between magnets or adjustable straps for fast and easy hanging.

  • 30 x 30 in.
  • Includes leak diverter tarp, quick connect adapter, drainage hose, water absorbent mats, carrying bag, and either adjustable hanging straps or magnetic hanging clips for installation
  • Keeps rain and snow from coming inside
  • Comes with 5 wringable, reusable PIG Water Absorbent Mats that absorb nearly a quart of water each for cleaning up any leaks that may have hit the floor
  • Multiple hanging points with tear-resistant brass grommets preserve the funnel shape and keep the diverter tarp stable
  • Heavy-duty, vinyl-coated leak diverter tarp resists punctures, UV and mildew for a long life - can be reused over and over
  • No overflowing, leaking or sagging: pinched corners create a funnel to channel liquids to a drain or collection container
  • Easily connect the hose to the diverter tarp with included quick-connect adapter
  • Clear, compact drawstring bag is easy to grab for quick response to leaks
  • Extra-large drain opening and debris cage prevents clogs from crumbled ceiling tiles, drywall and roofing material
  • Flow rate of 3.33 gal./min. when used with a 1/2 in. ID hose

Specifications

Material Polyester-blended PVC
Type Roof Leak Diverter Tarp
Includes Magnetic Clips
Length (English) 30 in.
Length (Metric) 76 cm
Width (English) 30 in.
Width (Metric) 76 cm
Weight (English) 4.5 lb.
Weight (Metric) 2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.