Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Quick Response Roof Leak Diverter Tarp Kit
SDP

Catalog No. p-200089228
Click to view available options
Includes:
Hanging Strips
Magnetic Clips

Catch and divert overhead leaks before they cause damage with this all-in-one kit featuring a heavy-duty diverter tarp and PIG Absorbent Water Mat Pads. Choose between magnets or adjustable straps for fast and easy hanging.

  • 30 x 30 in.
  • Includes leak diverter tarp, quick connect adapter, drainage hose, water absorbent mats, carrying bag, and either adjustable hanging straps or magnetic hanging clips for installation
  • Keeps rain and snow from coming inside
  • Comes with 5 wringable, reusable PIG Water Absorbent Mats that absorb nearly a quart of water each for cleaning up any leaks that may have hit the floor
  • Multiple hanging points with tear-resistant brass grommets preserve the funnel shape and keep the diverter tarp stable
  • Heavy-duty, vinyl-coated leak diverter tarp resists punctures, UV and mildew for a long life - can be reused over and over
  • No overflowing, leaking or sagging: pinched corners create a funnel to channel liquids to a drain or collection container
  • Easily connect the hose to the diverter tarp with included quick-connect adapter
  • Clear, compact drawstring bag is easy to grab for quick response to leaks
  • Extra-large drain opening and debris cage prevents clogs from crumbled ceiling tiles, drywall and roofing material
  • Flow rate of 3.33 gal./min. when used with a 1/2 in. ID hose

Specifications

Color Clear
Material Polyester-blended PVC
Type Roof Leak Diverter Tarp
Includes Hanging Strips
Length (English) 30 in.
Length (Metric) 76 cm
Width (English) 30 in.
Width (Metric) 76 cm
Weight (English) 4.5 lb.
Weight (Metric) 2 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.