Learn More
Description
- Very quiet in operation
- Comes complete with a 1.125 in. (2.85cm) diameter hose
- Operates on 110V AC
Order Info
Dimensions: 9 x 9 x 16.5 in. (22.86 x 22.86 x 41.91cm); Weight: 10.5 lb. (4.76kg)
Specifications
Specifications
| For Use With (Equipment) | Air Tables or Air Tracks |
| Product Type | Quiet Air Source |
| For Use With (Application) | For classroom purpose |
| Quantity | 1 Ea. |
| Weight (English) | 10.5 lb. |
| Voltage | 110 V |
| Weight (Metric) | 4.76 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
