Learn More
Brady™ QUIK-ALIGN™ Gothic Permanent Adhesive Vinyl Numbers, Letters & Special Characters Label Kit - 4 in H, Red
Shop All Brady Corporation ProductsDescription
- Traditional sans serif Gothic font provides excellent legibility even at a distance
- Card-mounted vinyl film characters features a pressure sensitive adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 2-4 years
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ASTM D 2979 |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | Red |
| Format | Die-cut |
| Material | Vinyl |
| Product Type | Label |
| No. per Pack | 1 Kit |
| Quantity | Kit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.