Learn More
Description
- Self-spacing, self-aligning diecuts
- Made of B-933 vinyl
- For general purpose indoor or outdoor marking
Specifications
Specifications
| Product Type | Gothic Quik-Align Kit |
| Color | White |
| Material | Vinyl (B-933) |
| Height (English) | 6 in. |
| Thickness (English) | 0.0049 in. |
| Adhesive Type | Permanent |
| Description | Abrasion, chemical resistant |
| Format | Die-cut |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.