Learn More
Description
- 2 in. (5.1 cm.) sidewall width
- Safety-secure strap for easy folding and storage
- 6 in. (15.3 cm.) sidewall height
- Folds saving shipping and storage space
- Constructed of PVC Coated Fabric
- Made in the USA
Specifications
Specifications
| Material | PVC Fabric |
| Type | Spill Containment Pallet |
| Weight Capacity | Heavyweight |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1.9 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
