Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ QuikSip™ Fluid Aspirator

Catalog No. 01670230 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Volume (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
01-670-230 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-670-230 Supplier BRANDTECH™ BRAND™ Supplier No. 4723180
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires no power or vacuum source to aspirate up to 25 mL of liquid at a time.

  • QuikSip™ mounts to bottles with 45 mm, S40 or 33 mm thread
  • Mount Cell Culture hand controller to QuikSip™
  • Press down top to 'charge' unit
  • Liquid is collected in bottle (not included)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bottletop Aspirator
Autoclavable Not Autoclavable
Color Dark Blue
Channels 1
Material Polypropylene, HDPE, EPDM
Volume (Metric) 25 mL
For Use With (Application) Fluid Aspiration
For Use With (Equipment) Cell Culture Unit
Includes 45/33 mm and 45/S40 mm Adapters, Manual, Spare Piston/Cylinder Cartridge
Warranty 1 Year
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.