Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Quintix™ Analytical Balance 30 g x 0.01 mg, 5 Decimal Place

Catalog No. 14558917 Shop All Sartorius Products
Change view
Click to view available options
Quintix™ Analytical Balance, 5 Decimal Place; Repeatability: 30 g; Readability: 0.01 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-558-917 Quintix™ Analytical Balance, 5 Decimal Place; Repeatability: 30 g; Readability: 0.01 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-558-917 Supplier Sartorius Supplier No. QUINTIX351S
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The 5 Decimal Place Quintix™ Analytical Balance features integrated application programs, intuitive user guidance for greater efficiency in daily lab routine.

Features integrated application programs, intuitive user guidance for greater efficiency in daily lab routine

  • Intuitive touch-screen GLP-compliant documents
  • Plug and work connectivity
  • Operation of balance without having to read manual
  • Color touch screen
  • isoCAL fully automatic internal adjustment feature
  • Easier record-keeping using balance's directly integrated PC functions
  • Plug and Work connectivity to lab printer
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance GLP/GMP
Connection Type PC-direct data transfer, Plug and Play to Sartorius printer
Capacity 30 g
Display Type Color Touchscreen
Readability 0.01 mg
Linearity 0.1 mg
Model QUINTIX35-1S
Repeatability 0.03 mg
Stabilization Time 6 sec.
Type Balance
Dimensions (D x W x H) 376 x 218 x 316 mm
Height (Metric) Chamber 218 mm
Diameter (Metric) Outer Pan 80 mm
Weight (Metric) 7.8 kg
Electrical Requirements 100/240 V 50/60 Hz
Legal for Trade Class I
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.