Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Quintix™ Pro Balance
GREENER_CHOICE

Catalog No. 14996885 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
120 g
220 g
320 g
420 g
620 g
1200 g
1500 g
2200 g
3200 g
4200 g
6200 g
8200 g
10200 g
12200 g
Readability:
0.1 mg
1 mg
10 mg
100 mg
Leveling:
Motorized, Automatic Level
Real-time Level Support
36 product options available for selection
Product selection table with 36 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Leveling
14-996-885 420 g 1 mg Motorized, Automatic Level
14-996-876 8200 g 100 mg Real-time Level Support
14-996-877 8200 g 100 mg Motorized, Automatic Level
14-996-878 620 g 1 mg Real-time Level Support
14-996-879 620 g 1 mg Motorized, Automatic Level
14-996-880 6200 g 10 mg Real-time Level Support
14-996-881 6200 g 10 mg Motorized, Automatic Level
14-996-882 6200 g 100 mg Real-time Level Support
14-996-883 6200 g 100 mg Motorized, Automatic Level
14-996-884 420 g 1 mg Real-time Level Support
14-996-886 4200 g 10 mg Real-time Level Support
14-996-887 4200 g 10 mg Motorized, Automatic Level
14-996-888 320 g 0.1 mg Real-time Level Support
14-996-889 320 g 0.1 mg Motorized, Automatic Level
14-996-890 320 g 1 mg Real-time Level Support
14-996-891 320 g 1 mg Motorized, Automatic Level
14-996-892 3200 g 10 mg Real-time Level Support
14-996-893 3200 g 10 mg Motorized, Automatic Level
14-996-894 3200 g 100 mg Real-time Level Support
14-996-895 3200 g 100 mg Motorized, Automatic Level
14-996-896 220 g 0.1 mg Real-time Level Support
14-996-897 220 g 0.1 mg Motorized, Automatic Level
14-996-898 2200 g 10 mg Real-time Level Support
14-996-899 2200 g 10 mg Motorized, Automatic Level
14-996-900 1500 g 1 mg Real-time Level Support
14-996-901 1500 g 1 mg Motorized, Automatic Level
14-996-902 120 g 0.1 mg Real-time Level Support
14-996-903 120 g 0.1 mg Motorized, Automatic Level
14-996-904 12200 g 100 mg Real-time Level Support
14-996-905 12200 g 100 mg Motorized, Automatic Level
14-996-906 1200 g 1 mg Real-time Level Support
14-996-907 1200 g 1 mg Motorized, Automatic Level
14-996-908 1200 g 10 mg Real-time Level Support
14-996-909 1200 g 10 mg Motorized, Automatic Level
14-996-910 10200 g 100 mg Real-time Level Support
14-996-911 10200 g 100 mg Motorized, Automatic Level
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 36 options available.
36 options
Catalog No. 14-996-885 Supplier Sartorius Supplier No. QTX423IMU1S
Only null left
Add to Cart
Add to Cart
Request a Quote

Quintix™ Pro laboratory balances are not just about meeting your expectations but exceeding them. They come with an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.

  • Enhance the user experience with new premium features
  • Offering a wide range of use in different environments and applications
  • Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench
TRUSTED_SUSTAINABILITY

Specifications

Connection Type D-sub connector, 9-pin
Capacity 420 g
Display Type Color Touchscreen
Readability 1 mg
Leveling Motorized, Automatic Level
Material Polybutylene terephthalate (PBT), Glass, Stainless steel
Model Quintix Pro Balance
Stabilization Time ≤1.0s
Type Balance
Electrical Requirements 00 to 240 VAC (± 10%)
Legal for Trade Class II
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.