Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Balances and Scales
- Laboratory Balances
- Analytical Balances
- Sartorius Quintix™ Pro Balance
-
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
Sartorius Quintix™ Pro Balance
Catalog No. 14996909
Shop All Sartorius Products

Change view
Click to view available options
Capacity:
120 g
220 g
320 g
420 g
620 g
1200 g
1500 g
2200 g
3200 g
4200 g
6200 g
8200 g
12200 g
Readability:
0.1 mg
1 mg
10 mg
100 mg
Leveling:
Motorized, Automatic Level
Real-time Level Support
31 product options available for selection
| Catalog No. | Capacity | Readability | Leveling |
|---|---|---|---|
| 14-996-909 | 1200 g | 10 mg | Motorized, Automatic Level |
| 14-996-876 | 8200 g | 100 mg | Real-time Level Support |
| 14-996-877 | 8200 g | 100 mg | Motorized, Automatic Level |
| 14-996-878 | 620 g | 1 mg | Real-time Level Support |
| 14-996-879 | 620 g | 1 mg | Motorized, Automatic Level |
| 14-996-880 | 6200 g | 10 mg | Real-time Level Support |
| 14-996-881 | 6200 g | 10 mg | Motorized, Automatic Level |
| 14-996-882 | 6200 g | 100 mg | Real-time Level Support |
| 14-996-883 | 6200 g | 100 mg | Motorized, Automatic Level |
| 14-996-884 | 420 g | 1 mg | Real-time Level Support |
| 14-996-886 | 4200 g | 10 mg | Real-time Level Support |
| 14-996-887 | 4200 g | 10 mg | Motorized, Automatic Level |
| 14-996-888 | 320 g | 0.1 mg | Real-time Level Support |
| 14-996-889 | 320 g | 0.1 mg | Motorized, Automatic Level |
| 14-996-890 | 320 g | 1 mg | Real-time Level Support |
| 14-996-891 | 320 g | 1 mg | Motorized, Automatic Level |
| 14-996-892 | 3200 g | 10 mg | Real-time Level Support |
| 14-996-893 | 3200 g | 10 mg | Motorized, Automatic Level |
| 14-996-894 | 3200 g | 100 mg | Real-time Level Support |
| 14-996-895 | 3200 g | 100 mg | Motorized, Automatic Level |
| 14-996-896 | 220 g | 0.1 mg | Real-time Level Support |
| 14-996-897 | 220 g | 0.1 mg | Motorized, Automatic Level |
| 14-996-898 | 2200 g | 10 mg | Real-time Level Support |
| 14-996-899 | 2200 g | 10 mg | Motorized, Automatic Level |
| 14-996-901 | 1500 g | 1 mg | Motorized, Automatic Level |
| 14-996-902 | 120 g | 0.1 mg | Real-time Level Support |
| 14-996-903 | 120 g | 0.1 mg | Motorized, Automatic Level |
| 14-996-905 | 12200 g | 100 mg | Motorized, Automatic Level |
| 14-996-906 | 1200 g | 1 mg | Real-time Level Support |
| 14-996-907 | 1200 g | 1 mg | Motorized, Automatic Level |
| 14-996-908 | 1200 g | 10 mg | Real-time Level Support |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
Catalog No.
14-996-909
Supplier
Sartorius
Supplier No.
QTX1202IMO1S
-
$3,814.30
$2,324.09 / Each of 1
Save $1,490.21
39% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Sign In
Add to Cart
Add to Cart
missing translation for 'validMainframeMsg'
Description
- Enhance the user experience with new premium features
- Offering a wide range of use in different environments and applications
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench
Specifications
Specifications
| Connection Type | D-sub connector, 9-pin |
| Capacity | 1200 g |
| Display Type | Color Touchscreen |
| Readability | 10 mg |
| Leveling | Motorized, Automatic Level |
| Electrical Requirements | 00 to 240 VAC (± 10%) |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?