Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ QWS4 Water Still
SCI_ED

Catalog No. S81041 Shop All Dynalab Corporation Products
Change view
Click to view available options
Output Flow Rate:
2.4 L/hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Output Flow Rate
S81041 2.4 L/hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81041 Supplier Dynalon™ Supplier No. 5400040120
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Education water still that combines performance, reliability, and a number of operational and safety features that make it the ideal laboratory choice.

  • Pyrogen free
  • Single distilled water
  • Easy to install and use
  • Reliable operation - proven quality components
  • High quality distillate complies to ASTM and ISO standards
  • Safe operation - heating element has one built-in resettable safety thermostat
  • Easy to clean - no glass dismantling necessary
  • Supplied with an instruction/operating manual
  • All of the major components are available as spare parts

Specifications

Product Type Water Still
Capacity (English) 135.2 oz.
Material Steel Base with Borosilicate Glass Components
Wattage 1.8 kW
Phase 1
Capacity (Metric) 4 L
Frequency 50/60 Hz
Voltage 120 V
Output Flow Rate 2.4 L/hr.
Flow Rate 1 L/min.
For Use With (Application) Produces 4 L/Hour distilled water
Includes Crystal-clear Borosilicate Glass boiler, high-efficiency coil condenser, strong metal stand
Dimensions (L x W x H) 19.7 x 5.9 x 17.7 in. (500 x 150 x 450 mm)
Mounting Counter or Wall
Model QWS4
Certifications/Compliance Complies to ASTM and ISO standards, CE marked
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.