Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 1311 Turbine Stirrer
SDP

Catalog No. 01183195 Shop All IKA Works Products
Change view
Click to view available options
Length (Metric):
350 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01-183-195 350 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-195 Supplier IKA™ Supplier No. 2332900
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The R 1311 Turbine stirrer is used for drawing the material to be mixed from above.

  • Generates axial flow in the vessel
  • Minimum danger of injury when contact is made with vessel
  • Minimum shearing forces. Used at medium to high speeds.
  • Stirrer Ø: 30 mm
  • Shaft Ø: 8 mm
  • Shaft length: 350 mm
  • Compatible with: IKA NANO/MINI/MICROSTAR units and IKA EUROSTAR units

Specifications

Diameter (Metric) 30 mm
Diameter (Metric) Shaft 8 mm
For Use With (Application) Drawing the Material to be Mixed From Above
Length (Metric) 350 mm
Speed 2000 rpm
Weight (Metric) 0.165 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.