Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 1389 Propeller Stirrer, 3-Bladed
SDP

Catalog No. 01183194 Shop All IKA Works Products
Change view
Click to view available options
Length (Metric):
350 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01-183-194 350 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-194 Supplier IKA™ Supplier No. 2343600
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The R 1389 (PTFE-coated) Propeller stirrer, 3-bladed, has a flow efficient design used for drawing material to be mixed from the top and the bottom.

  • Minimum shearing forces
  • Used at medium to high speeds.
  • Stirrer Ø: 75 mm
  • Shaft Ø: 8 mm
  • Shaft length: 350 mm
  • Compatible with: NANo/MINI/MICORSTAR units, EUROSTAR units, RW 20 digital unit

Specifications

Diameter (Metric) 75 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) NANo/MINI/MICORSTAR Units, EUROSTAR Units, RW 20 Digital Unit
For Use With (Application) Drawing the Material to be Mixed from the Top and the Bottom
Length (Metric) 350 mm
Model R 1389
Speed 800 rpm
Weight (Metric) 0.132 kg
Coating PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.