Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 1402 Dissolver Stirrer
SDP

Catalog No. 01183219 Shop All IKA Works Products
Change view
Click to view available options
Diameter (Metric) Shaft:
42 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Shaft
01-183-219 42 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-219 Supplier IKA™ Supplier No. 1243300
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Helps to provide high speed stirring in the laboratory.

  • For use with EUROSTAR 20 high speed digital stirrers
  • Working range of 1 to 30L
  • Stirrer diameter of 40mm

Order Info

DiameterMetric

Specifications

Description Working range of 1 to 30L
Diameter (English) 1.6 in.
Diameter (English) Shaft 1.7 in.
Diameter (Metric) 40 mm
Diameter (Metric) Shaft 42 mm
For Use With (Equipment) EUROSTAR 20 high speed digital stirrers
Type Dissolver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.