Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 1405 Propeller
SDP

Catalog No. 01183218 Shop All IKA Works Products
Change view
Click to view available options
Stirring Range:
0.25 to 30 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stirring Range
01-183-218 0.25 to 30 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-218 Supplier IKA™ Supplier No. 1289800
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The R 1405 propeller head is designed for the use with the overhead stirrers EUROSTAR 20 high speed digital/control and T 50 digital.

  • It is ideally suited for applications which work with low to medium mixing viscosities that require axial flow pattern at high speed with minimal temperature increase
  • Working range: 0.25 to 30 L
  • Rotor diameter: 45 mm
  • Note: R 1405 needs to be attached to either the precision shaft R 6000 (if used with EUROSTAR 20 high speed) or the high speed setting shaft R 50 (if used with T 50 digital) in order to operate. The shafts are not included in the scope of delivery of R 1405.

Specifications

Diameter (Metric) Fan 45 mm
For Use With (Equipment) Overhead Stirrers EUROSTAR 20
Weight (Metric) 0.0261 kg
Stirring Range 0.25 to 30 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.