Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 2722 H-Stand
SDP

Catalog No. 01183222 Shop All IKA Works Products
Change view
Click to view available options
Height (Metric):
1.01 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
01-183-222 1.01 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-222 Supplier IKA™ Supplier No. 1412000
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Particularly stable stand with H-shape base which prevents the stand from tipping backwards.

Provides optimum stability required for larger, heavier instruments and attachments, for example with rheological measurements using overhead stirrers. The stand has an adjustment screw which can be used to compensate for an uneven laboratory table surface.

Specifications

Height (Metric) 1.01 mm
Length (Metric) Base 420 mm
Width (English) Base 18 in.
Width (Metric) Base 460 mm
Diameter (Metric) Rod 34 mm
Holds 10 kg
Product Type H-Stand
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.