Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor R-300 Rotary Evaporators
SDP

Catalog No. 05000455 Shop All BUCHI Products
Change view
Click to view available options
Condenser Type:
Cold Trap
Cold Trap for dry ice
Vertical
Vertical Coil for cold water or a chiller
Description:
Electronic lift
Manual Lift
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Condenser Type Description
05-000-455 Cold Trap for dry ice Manual Lift
05-000-947 Cold Trap Electronic lift
05-000-977 Vertical Electronic lift
05-000-461 Cold Trap Manual Lift
05-000-491 Vertical Manual Lift
05-000-485 Vertical Coil for cold water or a chiller Manual Lift
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-000-455 Supplier BUCHI Supplier No. 11R300152C002

The R-300 meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.

  • Intuitive user interaction
  • Precise operation control for repeatability and safety
  • 1 L or 5 L flask capacity baths with cordless changes and cleaning
  • Up to 220 °C bath heating with 5 L bath
  • Ergonomic handle with manual or electronic lift
  • Choice of P+G coating for added protection of condenser and receiving flask
  • Unattended operation and mobile monitoring available
  • Modular system for control, vacuum, and chiller integration
  • Additional glass assemblies and configurations
  • Cloud services for optimized productivity and automated processes

Certifications

CE and CSA certified

Specifications

Description Manual Lift
Height (Metric) 947 mm
Length (Metric) 607 mm
Voltage 100/120 V
Width (Metric) 429 mm
Capacity (Metric) 5 L
Speed 10 to 280 rpm
Temperature Range (Metric) Ambient to 220°C
For Use With (Equipment) Vacuum Pump
Condenser Type Cold Trap for dry ice
Glassware Assembly Type Cold Trap
Material Stainless Steel, Glass, PTFE
Type Rotary Evaporator
Frequency 50/60 Hz
Model R-300
Timer No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.