Learn More
Description
- Maintains healthy cardiomyocyte population for longer than 200 days
- High lot-to-lot consistency decreases experimental variation
Repeated mechanical stress can negatively affect cell attachment and survival. For extended culture, daily media exchanges should be handled as gently as possible.
Specifications
Specifications
| Content And Storage | Store the unopened product at -20 to -70° C. Use a manual defrost freezer and avoid repeated freeze-thaw cycles. Do not use past expiration date. |
| Concentration | 50 X |
| Form | Liquid |
| Product Type | Maintenance Media Supplement |
| For Use With (Application) | Detection of Cardiac Troponin T in Human ES-derived Cardiomyocytes, Troponin I Expression in Human ES-derived Cardiomyocytes |
| Product Line | R&D Systems |
| Quantity | 10 mL |
| Regulatory Status | RUO |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
