Learn More
Description
- Make it last – R10000 series ribbons are based on a resin formulation that produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- Make it fast – self-contained ribbon cartridges are easy to replace eliminating the hassle of printer calibration and ribbon threading
- R10000 series ribbons are ideal for use with long-lasting indoor / outdoor materials such as Brady B-595
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Red |
| For Use With (Equipment) | BMP61 Labeling System, BradyPrinter M611 |
| Material | Resin |
| Print Technology | Thermal Transfer |
| Length (English) | 75 ft. |
| Width (English) | 2 in. |
| Dimensions (L x W) | 75 ft. x 2 in. |
| Alternate Part Number | M61-R10010-RD |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.