Learn More
Description
- Offers high performance against scratching, smudging, and harsh chemicals
- Used for printing on Brady Black PermaSleeve materials
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | White |
| For Use With (Equipment) | Brady Label Printers |
| Material | Wax |
| Length (English) | 984 ft. |
| Width (English) | 2.36 in. |
| Length (Metric) | 299.9 m |
| Width (Metric) | 5.9 cm |
| Diameter (Metric) | 25.4 mm I.D. |
| Format | Open-core Ribbon |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.