Learn More
Description
- One-color ribbon for printing a single color onto a label
- Recommended for use on glossy or smooth label and sign materials
- When printed on the appropriate label material it has high solvent, scratch and fade resistance
- Self-contained M7 Printer ribbon cartridges insert straight into the printer with ease
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Red |
| For Use With (Equipment) | Brady M710 Printer, BMP71 Label Printer |
| Material | Resin |
| Length (English) | 150 ft. |
| Width (English) | 2.3 in. |
| Width (Metric) | 5 cm |
| Dimensions (L x W) | 150 ft. x 2 in. |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.