Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Rabbit Diet, Purified, Pellet
Purified rabbit diet. Diet contains vitamins and minerals to support health.
$999.00 - $3785.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296009510
|
MP Biomedicals
0296009510 |
10 kg |
Each for $999.00
|
|
|||||
MP296009520
|
MP Biomedicals
0296009520 |
20 kg |
Each for $1,735.00
|
|
|||||
MP296009550
|
MP Biomedicals
0296009550 |
50 kg |
Each for $3,785.00
|
|
|||||
Description
- Purified rabbit diet
- Diet contains vitamins and minerals to support health
- Contains soy protein, choline, ethoxyquin and MP vitamins and mineral mixture
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title