Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Rabbit Diet, Purified, Powder
Purified rabbit diet. Diet contains vitamins and minerals to support health.
Supplier: MP Biomedicals 0296009420
Description
- Purified rabbit diet
- Diet contains vitamins and minerals to support health
- Contains soy protein, choline, ethoxyquin and MP vitamins and mineral mixture

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction