Learn More
Bio Plas Racked Sterile Conical Tubes
Description
- 15 mL or 50 mL Conical tube
- Bulk
- Sterile
- Clear
- Comes in either 2 racks of 25 tubes or 1 rack of 25 tubes per pack
Specifications
Specifications
| Closure Material | Polypropylene |
| Closure Color | Blue |
| Color | Clear |
| Capacity (Metric) | 15 mL |
| Disposable | Single-use |
| Material | Polypropylene |
| No. per Case | 500/Cs. |
| No. per Pack | 50/Pk. |
| Packaging | 2 Racks |
| Sterility | Sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.