Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio Plas Racked Sterile Conical Tubes

Catalog No. 21060014
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
21-060-014 50 mL
21-060-012 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-060-014 Supplier Bio Plas Supplier No. 4600SR
Add to Cart
Add to Cart

Conical tube packaged in a rack.

  • 15 mL or 50 mL Conical tube
  • Bulk
  • Sterile
  • Clear
  • Comes in either 2 racks of 25 tubes or 1 rack of 25 tubes per pack

Specifications

Closure Material Polypropylene
Closure Color Blue
Capacity (Metric) 50 mL
Disposable Single-use
Material Polypropylene
No. per Case 500/Cs.
No. per Pack 25/Pk.
Packaging Rack
Sterility Sterile
RNase Free Yes
Dnase Free Yes
Autoclavable Not Autoclavable
Shape Cylindrical
Length (Metric) 11.46 cm
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area No
Height (Metric) 11.46 cm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 17000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.