Learn More
Thermo Scientific™ Specialty Racks
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- With sliding drawer racks
- Adjustable side access box racks
- Microplate racks in standard or deepwell formats
Specifications
Specifications
| Color | Silver |
| Holds | Microplates |
| Material | Stainless Steel |
| Positions | 84 Plates/Rack |
| Shape | Square |
| For Use With (Equipment) | 17.3, 23 cu. ft. Upright Freezers |
| Width (English) | 5.5 in. |
| Height (English) | 11.9 in. |
| Depth (English) | 22.0 in. |
| Depth (Metric) | 55.9 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.