Learn More
Thermo Scientific™ Specialty Racks

Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- With sliding drawer racks
- Adjustable side access box racks
- Microplate racks in standard or deepwell formats
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Silver |
| Holds | Boxes (2 in.) |
| Material | Stainless Steel |
| Positions | 15 Boxes/Rack |
| For Use With (Equipment) | 13 cu. ft. Upright Freezers |
| Width (English) | 5.3 cm |
| Height (English) | 11.6 in. |
| Depth (English) | 16.5 in. |
| Depth (Metric) | 41.9 cm |
| Product Type | Side Access Freezer Rack (Adjustable) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.