Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Specialty Racks

Catalog No. 920017
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Microplates
Microplates or Deepwell Microplates
Positions:
12 Boxes/Rack
15 Boxes/Rack
20 Boxes/Rack
22 Boxes/Rack
36 Plates/Rack
56 Plates/Rack
77 Plates/Rack
84 Plates/Rack
9 Boxes/Rack
98 microplates with lids, 119 microplates without lids, and 35 deepwell
Product Type:
Box Racks - Sliding Drawer
Side Access Freezer Rack (Adjustable)
Side Access Freezer Rack (Microplate/Deepwell)
Side Access Freezer Rack (Microplate/Locking Rod)
For Use With (Equipment):
13 cu. ft. Upright Freezers
17.3, 23 cu. ft. Upright Freezers
32 cu.ft. Revco Upright ULT
Thermo Scientific TDE and TSX Series
Thermo Scientific TDE and TSX Series (5 shelves)
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Positions Product Type For Use With (Equipment)
920017 Boxes (3 in.) 12 Boxes/Rack Side Access Freezer Rack (Adjustable) 17.3, 23 cu. ft. Upright Freezers
19-506-51 Microplates 56 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) 13 cu. ft. Upright Freezers
19-506-52 Microplates 84 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) 17.3, 23 cu. ft. Upright Freezers
820036 Microplates 36 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) 17.3, 23 cu. ft. Upright Freezers
920015 Boxes (2 in.) 15 Boxes/Rack Side Access Freezer Rack (Adjustable) 13 cu. ft. Upright Freezers
920018 Boxes (2 in.) 20 Boxes/Rack Side Access Freezer Rack (Adjustable) 17.3, 23 cu. ft. Upright Freezers
920022 Boxes (2 in.) 22 Boxes/Rack Side Access Freezer Rack (Adjustable) 17.3, 23 cu. ft. Upright Freezers
920094 Boxes (2 in.) - Box Racks - Sliding Drawer 13 cu. ft. Upright Freezers
920095 Boxes (3 in.) 9 Boxes/Rack Box Racks - Sliding Drawer 13 cu. ft. Upright Freezers
920096 Boxes (2 in.) - Box Racks - Sliding Drawer 17.3, 23 cu. ft. Upright Freezers
920097 Boxes (3 in.) 12 Boxes/Rack Box Racks - Sliding Drawer 17.3, 23 cu. ft. Upright Freezers
398329 Boxes (2 in.) 20 Boxes/Rack Box Racks - Sliding Drawer Thermo Scientific TDE and TSX Series
1950518 Boxes (2 in.) 20 Boxes/Rack Side Access Freezer Rack (Adjustable) Thermo Scientific TDE and TSX Series (5 shelves)
1950519 Boxes (3 in.) 15 Boxes/Rack Side Access Freezer Rack (Adjustable) Thermo Scientific TDE and TSX Series (5 shelves)
19-505-22 Microplates or Deepwell Microplates 77 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) Thermo Scientific TDE and TSX Series (5 shelves)
398322 Microplates or Deepwell Microplates 98 microplates with lids, 119 microplates without lids, and 35 deepwell Side Access Freezer Rack (Microplate/Locking Rod) 32 cu.ft. Revco Upright ULT
398328 Boxes (3 in.) 15 Boxes/Rack Box Racks - Sliding Drawer Thermo Scientific TDE and TSX Series (5 shelves)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 920017 Supplier Thermo Scientific™ Supplier No. 920017
Add to Cart
Add to Cart

Maximize the storage space in your ultra-low temperature freezer with these racks.

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

  • With sliding drawer racks
  • Adjustable side access box racks
  • Microplate racks in standard or deepwell formats
TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Holds Boxes (3 in.)
Material Stainless Steel
Positions 12 Boxes/Rack
Shape Square
For Use With (Equipment) 17.3, 23 cu. ft. Upright Freezers
Width (English) 5.3 in.
Height (English) 11.6 in.
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Product Type Side Access Freezer Rack (Adjustable)
Shelves 3 Tiers
Height (Metric) 29.5 cm
Width (Metric) 13.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.