Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Racks for Matrix™ 2D Barcoded Storage Tubes
GREENER_CHOICE

Catalog No. 14754697
Change view
Click to view available options
Product Type:
Barcoded Latch Rack
Barcoded Snap Rack
For Use With (Equipment):
Screwtop Tubes (1.0 mL)
Screwtop Tubes (12 mL)
Screwtop Tubes (500 μL)
Tubes (0.75 mL)
Tubes (1.4 mL)
Tubes (500 μL)
Tubes with DuraSeals (500 μL)
Catalog No. Product Type For Use With (Equipment)
14-754-697 Barcoded Latch Rack Screwtop Tubes (12 mL)
14-754-687 Barcoded Latch Rack Tubes (1.4 mL)
14-754-689 Barcoded Latch Rack Tubes (0.75 mL)
14-754-690 Barcoded Latch Rack Screwtop Tubes (1.0 mL)
14-754-695 Barcoded Latch Rack Screwtop Tubes (500 μL)
14-754-692 Barcoded Latch Rack Tubes (500 μL)
14-754-694 Barcoded Latch Rack Tubes with DuraSeals (500 μL)
14-754-688 Barcoded Snap Rack Tubes (1.4 mL)
8 options

Catalog No. 14-754-697

Supplier: Thermo Scientific™ 4905

Only null left
Add to Cart
Add to Cart

Create custom arrays with these empty ANSI-format tube storage racks with lid. Compatible with automated systems, rack features locking lid to secure samples.

Create custom arrays with these empty ANSI-format Racks for Thermo Scientific™ Matrix™ 2D Barcoded Storage Tubes. Racks are available in a proprietary, specially designed, stackable microplate format and feature locking lids to secure samples.

Superior Storage Rack Design

  • Unlike traditional storage tubes or blocks, Matrix 96-format 2D barcoded storage tubes are available in a proprietary, specially designed, stackable, microplate footprint

Latch Racks to Save Precious Space

  • The latch rack design enables manual multichannel pipette access to 2D tubes and eliminates contamination risk with lid design that does not contact the benchtop
  • The latch rack lid can be lifted robotically for 2D tube access with automated liquid handling systems and high throughput applications

Snap Rack - For users of traditional polycarbonate racks, Matrix tubes are also available in the Snap Rack. The Snap Rack has an open-bottom design for reading alphanumeric or TrakMates tubes, and is designed to hold samples securely during low-temperature storage and shipping.

TRUSTED_SUSTAINABILITY

Specifications

Color White
Product Type Barcoded Latch Rack
Capacity (Metric) 12 mL
Material Plastic
For Use With (Equipment) Screwtop Tubes (12 mL)
Holds 2D Matrix Tubes
Packaging Quantity 4 Case
Capacity (English) 0.4057 fl oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.