Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye™ AB100 Alpha-Beta Contamination Monitor
GSA_VA

Catalog No. 19810124 Shop All Thermo Scientific Products
Change view
Click to view available options
Includes:
Hard Shell Transport Case
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-810-124 Hard Shell Transport Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-810-124 Supplier Thermo Scientific™ Supplier No. 4250683
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Quickly detect alpha and beta radiation contamination in nuclear power plants, hospitals, medical centers and in security and first responder applications.

Daily monitoring for radiation exposure is standard regulatory procedure in hospitals, nuclear facilities, military and civil defense outfits and other industries that work with sources of radiation. Safeguard your employees and ensure a secure work environment with the Thermo Scientific™ RadEye™ AB100 Alpha-Beta Contamination Monitor. The RadEye AB100 monitor detects alpha/beta surface contamination in a range of environments using versatile operation modes so employees never risk exceeding exposure limits.

The RadEye AB100 Alpha-Beta Contamination Monitor provides surface contamination measurements with excellent alpha/beta discrimination to meet the radiation exposure standards and regulations in rugged industrial environments.

  • Light Weight (900g), excellent grip with or without gloves
  • Compact and light weight design
  • Low cost of ownership with > 1,000 hour operation time using 2 C batteries – rechargeable NiMH-cells can be used
  • Menu-driven user interface resulting in low training cost and immediate familiarity
  • Proper calibration factor can be selected within a list of isotopes (e.g. Bq, Bq/cm2, dpm)
  • Huge internal data memory for both scaler type and continuous data recording
  • Bright backlit LCD display – plain text messages – different languages can be selected
  • Easy adaptation to different tasks by supervisor configuration, calibration, selection of measuring units
  • Versatile operation modes:
    • Scaler / Timer with preset count and preset time for sample measurements
    • Continuous ratemeter mode for frisker operation
    • Alpha, Beta and Alpha + Beta modes
    • Gross or net counting
  • Audible indication: single pulse for alpha, chirper mode for beta - proportional to count rate
  • Earphone output for operation in a loud environment
  • One hot and four advanced buttons – easy to use, no PC required

Operational Areas:

  • Civil defense
  • Fire brigades
  • Hospitals
  • Nuclear industry
  • Pharmaceutical industry

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description RadEye AB100, 100 cm2 alpha/beta discriminating scintillation detector, including hard shell transport case
Height (English) 7.1 in.
Response Time Gamma response, approx. 40 s-1/(µSv/h) 0.4 s-1/(µR/h)
Efficiency Per surface emission: Am-241: 36% (a)Co-60 : 23% (ß)Sr/Y-90: 49% (ß)
Detector Type Dual phosphor scintillator
Width (Metric) 10 cm
Weight (Metric) 0.9 kg
For Use With (Application) Civil defense, fire brigades, hospitals, nuclear industry, and pharmaceutical industry
Depth (Metric) 35.5 cm
Width (English) 4 in.
Battery Life >1000 hr. on two C batteries.
Weight (English) ∼2 lb.
Includes Hard Shell Transport Case
Depth (English) 14 in.
Height (Metric) 18 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.