Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye™ G Series Personal Dose Rate Meters Available on GSA/VA Contract for Federal Government customers only.

Detect and measure even the smallest change in gamma and dose rate measurements with intrinsically safe Thermo Scientific™ RadEye™ G Series of personal radiation detectors.

Manufacturer:  Thermo Scientific™ 4250674

 View more versions of this product

Catalog No. 19-165-965


Add to cart

Description

Description

Continuously monitor your radiation exposure in any nuclear or radiological emergency. The Thermo Scientific™ RadEye™ G Series of personal radiation detectors provide first responders with quick, reliable gamma and dose rate measurements. These light-weight, handheld Geiger counters detect and measure very low gamma energies; even the smallest change in radiation rates are displayed immediately, while coincidentally occurring fluctuations are suppressed. For hazmat teams investigating potentially explosive atmospheres, intrinsically safe RadEye G models meet the latest ATEX standards.

RadEye G /G-10 instruments are used for gamma surveys from background up to personal safety levels.
  • Applications: High sensitivity to low energy gamma radiation in harsh environments.
  • Audible single pulse indication and finder mode.
  • Menu-driven with an intuitive, easy-to-use format.
  • Incorporates a large energy-compensated Geiger-Mueller tube for the precise dose rate measurement of gamma and X-ray radiation.
  • Intelligent ratemeter algorithm (ADF mode) ensures that even the smallest changes in dose rate are immediately detected, while, at the same time, random fluctuations are effectively suppressed.
  • Low-power-technology components and fully automated self-checks result in minimum maintenance.
  • Equipped with large clear graphic display and audible/visible/vibrating alarms; earphone-output for silent alarming.
  • Removable rubber sleeve for extra protection.
  • All essential functions are easily accessed by users wearing protective gloves.
  • Alarm LED can be seen while instrument is housed in belt holster; also features built-in vibrating alarm.
  • Earphone output for operation in loud environments.
  • Large graphic display with clear prefix and bar graph.
 
RadEye G Personal Dose Rate Meter
Measured quantity: Photon equivalent dose and dose rate, Hx
Energy range: 45keV - 3MeV (according to IEC 60846-1)
Measuring range: 50 µR/h - 10 R/h
Display range starts at 1 µR/h
Sensitivity: Approx. 17 cps/mR/h for photon radiation 660 keV (Cs-137)
Overrange indication: starting at 10 R/h up to 1000 R/h
 
RadEye G-10 Personal Dose Rate Meter
Measured quantity: Ambient equivalent dose and dose rate, H*(10)
Energy range: 50keV - 3MeV (according to IEC 60846-1)
Measuring range: 0.5 µSv/h - 100 mSv/h
Display range starts at 0.01 µSv/h
Sensitivity: Approx. 1.7 s-1/µSv/h for photon radiation 660 keV (Cs-137)
Overrange indication: starting at 100 mSv/h up to 10 Sv/h
PTB™-type tested and approved version available (German version only)
 
 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Energy-compensated Geiger-Mueller tube
up to 1000 R
RadEye G with Black Label
160g
45 keV to 1.3 MeV (+/-30%)
2 AAA
10R/h
IP 65 according to EN 60529
3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm)
Personal Dose Rate Meter
6.6 oz.
50 µR/h to 10 R/h
900 hours
For Cs-137 (66keV): 17 cps per mR/h
1000 R/h
R and R/h
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit