Learn More
Thermo Scientific™ RadEye™ X Series Survey Meters

Description
Be prepared for virtually any radiation contamination scenario. The Thermo Scientific™ Radeye™ X Series Survey Meters comprise three different types of compact, multi-purpose survey meters suited for a wide range of applications where personnel risk radiation exposure, whether they are emergency responders, fire fighters, nuclear power plant employees, or medical professionals. RadEye X Series Survey Meters can operate with virtually any manufacturer's Geiger-Mueller, scintillation or proportional detectors to perform general count rate, surface contamination and dose rate measurements.
RadEye GX Survey Meter for Geiger-Mueller Detectors
- Accepts a wide range of GM detectors
- Measurement range default (overrange indication starts at): 10,000 cps
- Measured quantities (requires individual probe calibration): Surface contamination (Bq, dps, dpm, Bq/cm2), Dose rate (R/h, Sv/h, rem/h), Count rate (cps, cpm).
- High Voltage range: 350V…1100V.
- Output impedance: 1MOhm.
RadEye SX Survey Meter for Scintillation Detectors
- Operates with with dual phosphor α/β, NaI(Tl) and plastic probes.
- Measurement range default (overrange indication starts at):100,000 cps.
- Measured quantities (requires individual probe calibration): Count rate (cps, cpm), Surface contamination (Bq, dps, dpm, Bq/cm2), Dose rate (R/h, Sv/h, rem/h).
- High Voltage range: 100 V ... 1400 V.
- Output impedance: 2MOhm.
- Thresholds: 4 (30 to 1280mV, 1mV resolution).
- Energy windows: 2 ROI (region of interest).
RadEye PX Survey Meter for Proportional Detectors
- Operates with proportional detectors such as He-3 and BF3 neutron detectors.
- Measurement range default (overrange indication starts at): 100,000 cps.
- Measured quantities (requires individual probe calibration): Count rate (cps, cpm), Surface contamination (Bq, dps, dpm, Bq/cm2), Dose rate (R/h, Sv/h, rem/h), Count rate (cps, cpm), Surface contamination (Bq, dps, dpm, Bq/cm2).
- Dose rate (R/h, Sv/h, rem/h).
- High Voltage range: 100 V ... 2300 V.
- Output impedance: 2MOhm.
- Thresholds: 3 (30 to 1220mV, 1mV resolution).
- Energy windows: 1 ROI (region of interest).
Features for all Survey Meters in the RadEye X Series:
- Connector Types MHV.
- Battery powered (2 x AAA alkaline or rechargeable), powered desktop station available as option.
- Alarms 80 dB at distance of 30cm (11.8 in.).
- Clear and large display.
- Versatile operation modes.
- Communication interface: Infrared (IR), optional IR to USB cable or IR to serial cable, optional Bluetooth™.
- Settings and data analysis done by optional Windows™ based PC-software via serial data connection, USB or Bluetooth.
- Logs last 250 alarms, error messages and changes of configuration.
- Background subtraction: in count rate and contamination mode.
- Probe library for 16 different detectors with data like high voltage, calibration factor, dead time correction, overload threshold, detector area and timeout for detector failure; Default values for common probes are preset.
- Internal memory: The last 1500 measured values are saved and can be read out via PC program; Max and mean value of count rate and dose rate; Time interval is factory preset to 120s by default; Scaler measurements and momentaneous readings stored manually.
- Averaging filters: Ratemeter filter type - Advanced Digital Filter (ADF), Digital RC-Filter with time constant, 1s to 180s, depending on count rate and count rate change.
- Certifications/Compliance EMC: Disturbance emission - EN 61000-6-3, immunity - EN 61000-6-2.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | RadEye SX Survey Meter |
| Product Type | Survey Meter |
| Detector Type | NaI |
| Radiation Type | Alpha, Beta, Gamma |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.