Learn More
Thermo Scientific™ RadHalo FM Fixed Spectroscopic Area Monitors
Description
- Rapid dose rate response
- Immediate accurate identification
- Autonomous operation anywhere
- Durable design
- Secure transmissions
- Detector Fusion Capable
Specifications
Specifications
| Detector Type | Spectroscopic Detector: 3 x 3 in. NaI |
| Description | RadHalo FM-NSE-R |
| Communications | Wi-Fi, 2.4 GHz Long Range Radio, Cellular Reachback |
| Includes | Fixed with Neutron and extended Satellite, with Radio |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.