Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Radleys AVA Pad Reactor Controller
SDP

Catalog No. 13990500 Shop All Heidolph North America Products
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13-990-500 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-990-500 Supplier Heidolph™ Supplier No. 015200032
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact all-in-one reactor controller.

Combining the proven technology of the Mya 4 Control Pad, a Data Hub, and AVA Software into a compact all-in-one controller.

  • 10 in. Touchscreen display with pinch zoom
  • Integrated connections (4 x RS232, 2 x Lemo, 2 x USB)
  • HDMI Out to connect larger external display
  • Use the software flip screen feature to mount the Control
  • Pad either way up to suit your requirements
  • Designed to control either single or dual reactors
  • User management with individual password protection
  • Network share function
  • No License requirement - Any updates via 'Anytime' Upgrade

Specifications

For Use With (Equipment) Lab Reactors
Includes Compact 10 in. Touchscreen
Vessel Type Not Applicable
Product Type Reactor Controller
Voltage 115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.