Learn More
Great Lakes Diagnostics Rainin LTS compatible tips
Description
- Hanging rack containg 96 tips
- 4800/Cs
- Polyproplyne
- Sterile
- Filtered
- Certified DNase/RNase free
- Compatible with Rainin LTS pipettors and work stations
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (Metric) | 85.8 mm |
| Features | Certified DNase/RNase free |
| Format | Hinged Rack Sterile |
| Tip Style | Automation |
| Quantity | 4800/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.