Learn More
National Safety Apparel™ Rainwear Arc H20 Waist Pants Tall
Shop All National Public Seating Corporation Products

Specifications
Specifications
| Size | Medium |
| Gender | Unisex |
| Material | Polyurethane-coated FR Cotton |
| Color | Fluorescent Yellow |
| Ankle Style | Open |
| Seam Type | Welded and Taped |
| Closure Type | Buckle |
| Disposable | Reusable |
| Arc Flash Rating | 19 cal/cm² (Fluorescent Yellow); 24 cal/cm² (Fluorescent Orange) |
| Certifications/Compliance | CAT 2, NFPA 70 E, ANSI/ISEA 107 Class E, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.