Learn More
Euramco Ramfan™ UB20 In-Line Heater Systems

Description
Includes
UB20 blower, propane heater, reinforced duct, and storage bag
Use for tent/shelter or confined-space heating.
- Indirect-fired, heat-exchanger provides safe, warm breathing air during cold conditions
- Up to 10 hours of heat and 70,000 BTUs from a standard 20 lb. (9kg) tank
- Weather-protected controls
- Safety shutdown feature
- Heat up to 25 ft. (7.6m) away with ducting
- Can be used with short duct or stand-alone ducting
- Ultra-quiet operation of 74dB
- Remote thermostat control now included
Specifications
- Free Airflow: 980cfm / 1,666.3 m3/hr.
- 15 ft. 1-90° turns: 789cfm / 1,341.3 m3/hr.
- 15 ft. 2-90° turns: 666cfm / 1,132.2 m3/hr.
- Dimensions (L x W x D): 14 x 12 x 13 in. (36 x 31x 33cm)
- Weight: 17 lb. (8kg)
- Electric 115VAC, 60Hz
Specifications
Specifications
| Depth (English) | 13 in. |
| Depth (Metric) | 33.02 cm |
| Product Type | UB20 Blower |
| Height (English) | 14 in. |
| Horsepower | 0.33 hp |
| Includes | Regulator, 15 ft. duct, duct storage bag |
| Length (English) Duct | 180 in. |
| Length (Metric) Duct | 457.2 cm |
| Height (Metric) | 35.56 cm |
| Material | Polyethylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.