Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Euramco Ramfan™ UB20 In-Line Heater Systems
SDP

Catalog No. 19817755
Change view
Click to view available options
Includes:
Canister, 25 ft. duct and propane heater, reinforced duct and storage bag
Regulator, 15 ft. duct, duct storage bag
Length (English) Duct:
180 in.
300 in.
Length (Metric) Duct:
457.2 cm
762 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Length (English) Duct Length (Metric) Duct
19-817-755 Canister, 25 ft. duct and propane heater, reinforced duct and storage bag 300 in. 762 cm
19-817-754 Regulator, 15 ft. duct, duct storage bag 180 in. 457.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-817-755 Supplier Euramco Supplier No. HA01125HT

missing translation for 'validMainframeMsg'

Includes

UB20 blower, propane heater, reinforced duct, and storage bag

8 in. electric portable in-line heating system

Use for tent/shelter or confined-space heating.

  • Indirect-fired, heat-exchanger provides safe, warm breathing air during cold conditions
  • Up to 10 hours of heat and 70,000 BTUs from a standard 20 lb. (9kg) tank
  • Weather-protected controls
  • Safety shutdown feature
  • Heat up to 25 ft. (7.6m) away with ducting
  • Can be used with short duct or stand-alone ducting
  • Ultra-quiet operation of 74dB
  • Remote thermostat control now included

Specifications

  • Free Airflow: 980cfm / 1,666.3 m3/hr.
  • 15 ft. 1-90° turns: 789cfm / 1,341.3 m3/hr.
  • 15 ft. 2-90° turns: 666cfm / 1,132.2 m3/hr.
  • Dimensions (L x W x D): 14 x 12 x 13 in. (36 x 31x 33cm)
  • Weight: 17 lb. (8kg)
  • Electric 115VAC, 60Hz

Specifications

Product Type UB20 Blower
Includes Canister, 25 ft. duct and propane heater, reinforced duct and storage bag
Length (English) Duct 300 in.
Length (Metric) Duct 762 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.